missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for 25 to 500μL Removable Needle Syringes

Product Code. 10030765
Change view
Click to view available options
Needle Point Style:
Bevel
Cone
LC
Side Hole or Dome
Diameter (Metric) Outer:
0.5 mm
0.63 mm
0.7 mm
8 mm
Diameter (Metric) Inner:
0.2 mm
0.24 mm
0.37 mm
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
7 in.
Unit Size:
Pack of 2
Pack of 5
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Point Style Diameter (Metric) Outer Diameter (Metric) Inner Length (English) Needle unitSize
10030765 Cone 0.5 mm 0.2 mm 2.7 in. Pack of 2
11942605 Cone 0.5 mm 0.2 mm 2 in. Pack of 2
10644653 Bevel 8 mm 0.24 mm 2.7 in. Pack of 5
11952605 Bevel 0.63 mm 0.24 mm 2 in. Pack of 5
12756307 Bevel 0.5 mm 0.2 mm 4.52 in. Pack of 5
15208603 Bevel 0.63 mm 0.24 mm 4.52 in. Pack of 5
10228870 LC 0.5 mm 0.2 mm 2 in. Pack of 5
12967576 Side Hole or Dome 0.5 mm 0.2 mm 2 in. Pack of 2
10626041 Bevel 0.5 mm 0.2 mm 2 in. Pack of 5
10462171 LC 0.7 mm 0.37 mm 2 in. Pack of 5
15238603 Side Hole or Dome 0.63 mm 0.24 mm 2 in. Pack of 2
15288593 Cone 0.63 mm 0.24 mm 7 in. Pack of 2
15298593 Bevel 0.63 mm 0.24 mm 7 in. Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10030765 Supplier Trajan™ Supplier No. 038030

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replacement Needles for 25 to 500uL Syringes for use in Chromatography

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Material Stainless Steel
Needle Gauge 25 G
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.019 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.5 mm
For Use With (Application) Chromatography
Length (English) Needle 2.7 in.
Product Type Replacement Needle
Quantity 2/Pk.
Needle Point Style Cone
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.