missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needle For 25 to 500μL Syringes

Product Code. 10107170
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
70 mm
115 mm
Diameter (Metric) Outer:
0.5 mm
0.63 mm
0.7 mm
Unit Size:
Pack of 2
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (Metric) Needle Diameter (Metric) Outer unitSize
10107170 22 G LC 70 mm 0.7 mm Pack of 5
15278593 25 G Cone 115 mm 0.5 mm Pack of 2
10108538 23 G Bevel 70 mm 0.63 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10107170 Supplier Trajan™ Supplier No. 038270

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 22 G
Diameter (Metric) Inner 0.37 mm
Diameter (Metric) Outer 0.7 mm
Product Type Replacement Needle
Length (Metric) Needle 70 mm
Needle Point Style LC
For Use With (Equipment) Syringe (25 to 500 μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.