missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Micro Control Valves
Click to view available options
Valve Code:
MOVP
MOVPT
MOVPT(L)
SMOV
Length (Metric) Stem:
50 mm
100 mm
Style:
L Single Outlet Manual
Pneumatic L Single Outlet
Pneumatic T Dual Outlet
Unit Size:
Each
Description
- Ideal for chromatography applications
- May be used at elevated temperatures from high vacuum to medium pressure
- Vacuum rated to a leak rate of 1E-05 cc/sec of helium
Specifications
Specifications
| Type | Micro Control Valve |
| Style | Pneumatic T Dual Outlet |
| Connection Size (English) | 1/16 in. |
| Material | Stainless Steel |
| Connection Size (Metric) | 0.15 cm |
| Length (English) Stem | 1.9 in. |
| Length (Metric) Stem | 50 mm |
| Valve Code | MOVPT |
| Max. Pressure | 700 psi |
| Temperature (English) Maximum | 572°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction