missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte HT5 (5% Phenyl Polycarborane-siloxane)—High 480°C temperature phase suited for simulated distillation and other petroleum applications
Specifications
Specifications
| Max. Temperature | 400°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | 5% Phenyl (equiv.) Polycarborane Siloxane |
| For Use With (Application) | Simulated Distillation, Pesticide Analysis, Herbicides Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | 10°C to 380°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Material | Polyimide Clad |
| Packing Material | HT5 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?