missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Spare Parts for Pluripet
Description
Spare part set for Pluripet
Includes:
- 1 cone
- 2 PTFE seal
- 2 O-ring
- 1 cone nut
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Assorted |
| Disposable | Reusable |
| For Use With | Manual Air Displacement Pipette |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipette Kit |
| Volume (Metric) | 200 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?