missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Separation Barrier

Product Code. 17856486 Shop All asecos Products
Change view
Click to view available options
Length (Metric):
400.00 mm
2 m
3 m
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17856486 400.00 mm Each
17846376 2 m Each
17806446 3 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17856486 Supplier asecos™ Supplier No. 13096

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Separation Barrior provides rapid protection in case of leaking liquids.

  • Stick to ground and protects the environment from escaping liquids (e.g. for drains).
  • Consists of a special plastic mixture.
  • Resistant to water, hydrocarbon and most chemicals.
  • Reusable (can be washed with soapy water or detoxicated).
  • For all smooth substrates.

Specifications

Color Yellow
Material Polyurethane
Type Barrier Spillblocker
Length (English) 15.75 in.
Length (Metric) 400.00 mm
Width (English) 15.75 in.
Width (Metric) 400.00 mm
Height (English) 1.97 in.
Height (Metric) 50.00 mm
Weight (English) 6.17 lb.
Weight (Metric) 2.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.