missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Screwthread Tubes For Glassblowers
Description
- Acc. to DIN 12216 and in addition to standard
- With DIN thread (GL)
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) | 16 mm |
| Material | Borosilicate Glass (3.3) |
| Thickness (Metric) | 1.8 mm |
| Packaging Quantity | 10/Pk. |
| Thread Size | 18 GL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?