missing translation for 'onlineSavingsMsg'
Learn More

BOLA Screw-In Tube Fittings

Product Code. 10429381
Change view
Click to view available options
Thread Size:
G 1/2
G 1/4
G 1/8
NPT 1/2
NPT 1/4
NPT 1/8
NPT 3/8
Diameter (Metric):
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Diameter (Metric) unitSize
10429381 NPT 1/8 4 mm Each
10267351 G 1/8 4 mm Each
10013261 G 1/4 6 mm Each
10184821 G 1/4 8 mm Each
10136170 NPT 3/8 8 mm Each
10607721 NPT 1/4 10 mm Each
10766732 G 1/4 10 mm Each
10577502 NPT 3/8 10 mm Each
10547081 NPT 1/2 12 mm Each
10727872 G 1/2 14 mm Each
10217691 NPT 1/2 16 mm Each
10788242 G 1/2 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10429381 Supplier BOLA Supplier No. D51802
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screw-In Tube Fittings PTFE, nut made of glass-fibre reinforced PTFE

Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE and a screw-in thread (either NPT or G). Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 4 mm
Autoclavable Autoclavable
Overall Length (English) 38 mm
Overall Length (Metric) 38 mm
Thread Size NPT 1/8
Color White
Flexibility Rigid
Max. Operating Temperature (English) 482°F
Max. Operating Temperature (Metric) 250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.