missing translation for 'onlineSavingsMsg'
Learn More

IKA™ SAS-1 Adapter Set

Product Code. 16258581 Shop All IKA Products
Change view
Click to view available options
Product Type:
Spiral Spindle Adapter Set
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
16258581 Spiral Spindle Adapter Set Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258581 Supplier IKA™ Supplier No. 0025000377
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spiral adapter to measure the viscosity of very sticky and other viscous samples.

  • Analyze the fluid behavior of different shear rates
  • Spindle Geometry: Spiral
  • Connection: Thread M2.5 LH
  • Diameter: 6.35 mm
  • Spindle Length: 41.2 mm
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 160 x 82 x 270 mm
  • Min. FSR match ROTAVISC lo-vi: 984 mPas
  • Max. FSR match ROTAVISC lo-vi: 984000 mPas
  • Min. FSR match ROTAVISC me-vi: 10500 mPas
  • Max. FSR match ROTAVISC me-vi: 1100000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 21000 mPas
  • Max. FSR match ROTAVISC hi-vi I: 21000000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 84000 mPas
  • Max. FSR match ROTAVISC hi-vi II: 84000000 mPas
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spiral Spindle Adapter Set
Accuracy 0.02
Temperature Range (Metric) 300°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.