missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Sapphire Supreme Gloves
Description
- Cut resistant: Level F (EN 388:2016)
- 18 gauge seamless liner offers flexibility, comfort and high fingertip sensitivity
- HPPE on the inside provides comfort and protection
- Specific metal fiber and Nylon on the outside, fully encapsulated enable extreme cut protection against burrs and sharp edges
Specifications
Specifications
| Certifications/Compliance | CE CAT II, ANSI Cut |
| Certifications/Compliance (Europe) | EN388, EN 420 |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Nitrile MicroFoam |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE, Steel Fiber, Nylon, Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?