missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Sand baths with Performance Control and Thermostatic Controller
Description
- Robust
- Durable
- Free from distortion
- Can be used in non-stop operation
- aluminum alloy hotplate
Specifications
Specifications
| Controller Type | Power and Thermostatic |
| Temperature Range | 50°C to 300°C |
| Material | Aluminum Alloy Hotplate |
| Dimensions (L x W) | 592 x 442 mm |
| Weight (Metric) | 28 kg |
| Voltage | 3 x 400, N+PE |
| Wattage | 4000 w |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?