missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Canister with 1.5 in. Self-Closing Tap and Ventilation
Description
- Maximum safety for you and your solvents
- Designed to store and extract horizontally
- Take out your liquid without moving the container
- Separate ventilation for fast liquid flow
- Tap allows to precisely dispense the amount of liquid you need
- Made of stainless steel 316
- Gaskets made of PTFE
- Includes a flame trap
- Tap is self-closing
- Conductive – can be bonded using any part of the canister
- Space-saving shape
- Ergonomic handle design
Specifications
Specifications
| Closure Included | Yes |
| Closure Type | Tap |
| Description | Stainless Steel w/PTFE Gasket and Stainless Steel Handle |
| Capacity (Metric) | 5 L |
| For Use With (Equipment) | D150, A15, TR2, TR2V |
| Material | Stainless Steel |
| Finish | Electro-polished |
| Max. Temperature (Metric) | 200°C |
| Shape | Rectangular |
| Thickness (English) | 0.032 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?