missing translation for 'onlineSavingsMsg'
Learn More

Roetzmeier™ Safety Can with 1.25 in. Screw Cap

Product Code. 10085761
Encompass
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10085761 2 L Each
10504362 1 L Each
10527711 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10085761 Supplier Roetzmeier™ Supplier No. 02K

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

High-quality safety can designed to safely store solvents.

  • Maximum safety for you and your solvents
  • Made of stainless steel 316
  • Gaskets made of PTFE
  • Explosion-proof due to flame trap and pressure control valve
  • Conductive – can be bonded using any part of the can
  • Ergonomic handle design
  • Use accessory D125 (Metering Device 1.25 in.) to safely dispense liquids
  • Use accessory TR1 (Funnel) to comfortably fill the can

Specifications

Closure Included Yes
Closure Type Screw Cap
Description Stainless Steel w/PTFE Gasket and Powder-coated Aluminum Handle
Capacity (Metric) 2 L
For Use With (Equipment) D125, TR1
Material Stainless Steel
Finish Electro-polished
Max. Temperature (Metric) 200°C
Shape Round
Thickness (English) 0.024 in.
Thickness (Metric) 0.6 mm
Height (English) 10.9 in.
Height (Metric) 276 mm
Diameter (English) Inner 4.7 in.
Diameter (English) Opening 1.1 in.
Diameter (English) Outer 5.2 in.
Diameter (Metric) Inner 119 mm
Diameter (Metric) Opening 28 mm
Diameter (Metric) Outer 131 mm
Weight (English) 1.7 lb.
Weight (Metric) 0.756 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.