missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Test Tubes
Description
Clear, round bottom test tubes for sample transfer.
Polystyrene tubes are ideally suited for optical measurements as a result of its high clarity.
- Nonsterile
- Available in different sizes
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 4 mL |
| Length (Metric) | 55 mm |
| Material | Polystyrene |
| For Use With | Sample transfer |
| Sterility | Non-sterile |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?