missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polystyrene Test Tubes
GREENER_CHOICE

Product Code. 10282891
Click to view available options
Capacity (Metric):
4 mL
5 mL
10 mL
12 mL
14 mL
20 mL
Length (Metric):
55 mm
75 mm
100 mm
152 mm
Diameter (Metric):
12 mm
14 mm
16 mm
17 mm
Unit Size:
Pack of 1400
Pack of 1500
Pack of 1600
Pack of 2000
Pack of 3600
This item is not returnable. View return policy

Product Code. 10282891

Brand: Greiner Bio-One 187101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear, round bottom test tubes for sample transfer.

Polystyrene tubes are ideally suited for optical measurements as a result of its high clarity.

  • Nonsterile
  • Available in different sizes
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polystyrene
For Use With Sample transfer
Sterility Non-sterile
Diameter (Metric) 17 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.