missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Test Tubes
GREENER_CHOICE

Product Code. 10003271
Change view
Click to view available options
Capacity (Metric):
4 mL
14 mL
Length (Metric):
55 mm
100 mm
Diameter (Metric):
12 mm
17 mm
Unit Size:
Pack of 1500
Pack of 3600
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) unitSize
10003271 14 mL 100 mm 17 mm Pack of 1500
10203041 4 mL 55 mm 12 mm Pack of 3600
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10003271 Supplier Greiner Bio-One Supplier No. 187201
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for storage of samples.

Polypropylene tubes have particularly good thermal, chemical and mechanical stability.

  • Nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polypropylene
Packaging 1500
Autoclavable Autoclavable
Diameter (Metric) 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.