missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Round-Bottom Flasks With Conical Ground Joint
Description
- According to DIN EN ISO 4797
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Duran Glass |
| Standard Taper Joint | NS 45/40 |
| Diameter (Metric) Outer | 105 mm |
| Quantity | 10/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?