missing translation for 'onlineSavingsMsg'
Learn More

BOLA Round Bottom Flasks with Two Ground Joint Necks

Product Code. 10073331
Change view
Click to view available options
:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10073331 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10073331 Supplier BOLA Supplier No. A15536
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round Bottom Flasks with Two Ground Joint Necks 1 Center socket size NS 29/32 / 1 Side socket size NS 29/32

  • Transparent
  • Non-porous
  • Central ground joint neck size 29 and lateral ground joint necks.

Specifications

Capacity (Metric) 500 mL
Height (Metric) 177 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 107 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.