missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Round Bottom Flasks with Three Ground Joint Necks
Description
- Transparent
- Non-porous
- Central ground joint neck size 29 and lateral ground joint necks.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Height (Metric) | 149 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 88 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?