missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round Bottom Flasks, Narrow Neck

Product Code. 10060381
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
4 L
5 L
6 L
10 L
20 L
Unit Size:
Each
Pack of 10
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10060381 3 L Each
10788461 250 mL Pack of 10
10020371 5 L Each
10090461 1 L Pack of 10
10214441 2 L Pack of 10
10254391 50 mL Pack of 10
10440903 500 mL Pack of 10
10507671 4 L Each
10611902 10 L Each
10728091 100 mL Pack of 10
10739221 6 L Each
11933621 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10060381 Supplier Lenz Laborglasintrumente Supplier No. 07030076
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN ISO 1773 and in addition to standard
  • With beaded rim
  • Material: DURAN™

Specifications

Diameter (Metric) Outer Neck 50 mm
Capacity (Metric) 3 L
Height (Metric) 260 mm
Includes Beaded rim
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.