missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 with Vertical Glass Assembly, Electronic Lift

Product Code. 15425865 Shop All Buchi Products
Change view
Click to view available options
Material (Coating):
P+G Safety Coating
Includes:
B-301 Heating Bath
B-301 Heating Bath, I-300 Interface, Valve Unit, and VacuBox
B-301 Heating Bath, I-300 Pro Interface, Valve Unit, and VacuBox
B-301 Heating Bath, I-300 Pro Interface, Woulff Bottle, and VacuBox
B-301 Heating Bath, Woulff Bottle
B-305 Heating Bath, I-300 Pro Interface, Valve Unit, and VacuBox
B-305 Heating Bath, I-300 Pro Interface, Woulff Bottle, and VacuBox
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Coating) Includes unitSize
15425865 P+G Safety Coating B-301 Heating Bath Each
15561130 P+G Safety Coating B-301 Heating Bath, Woulff Bottle Each
15591130 P+G Safety Coating B-301 Heating Bath, I-300 Interface, Valve Unit, and VacuBox Each
15501140 P+G Safety Coating B-301 Heating Bath, I-300 Pro Interface, Valve Unit, and VacuBox Each
15581130 P+G Safety Coating B-301 Heating Bath, I-300 Pro Interface, Woulff Bottle, and VacuBox Each
15521240 P+G Safety Coating B-305 Heating Bath, I-300 Pro Interface, Valve Unit, and VacuBox Each
15501240 P+G Safety Coating B-305 Heating Bath, I-300 Pro Interface, Woulff Bottle, and VacuBox Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15425865 Supplier BUCHI Supplier No. 11R300211V101
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Rotavapor R-300 meets the highest expectations of convenience and versatility in rotary evaporation. A modular design allows the R-300 to be extended to a fully integrated system, with a central interface regulating each component.

  • A combination of convenience and versatility in rotary evaporation
  • Modular design allows the R-300 to be extended to a fully integrated system
  • Heating Bath B-305 can be used with either water or oil heating fluid
  • Central interface compatibility to individually regulate each component
  • User-friendly operation due to ergonomic electronic or manual lift options

Vertical condenser

  • The most common condenser for standard applications
  • Connection for vapor temperature sensor
  • Automatic distillation with Interface I-300/ I-300 Pro possible
  • Compatible with foam sensors

Smart Distillations

  • Enables automated, unattended processes with optimized system parameters to take place
  • Users can program their own SOPs into the system, then remotely monitor distillation processes
  • BUCHI Cloud Services substantially maximize system uptimes with smart self-service tools and free updates

High Flexibility

  • Modular design helps to meet individual requirements for rotary evaporation though high-level system flexibility
  • A wide range of system accessories, glassware, and mobile monitoring options are available
  • Users are capable of customizing their specific distillation process to fit any desired application
  • Seven different glass assemblies that are compatible with various solvents and sample properties

Maximum Convenience

  • The R-300 can be easily operated with features such as one-touch interface commands, and fast flask handling with Combi-Clip
  • Combi-Clip with snap lock mechanism allows one-handed connection of evaporating flasks
  • Options to manually adjust system parameters with intuitively placed buttons
  • Immediate adjustment of heating temperature and rotation speed in the case of an urgent or unexpected event
  • Exclusive possibility to personalize glassware with a customized permanent print

Specifications

Weight (Metric) 13.5 kg
Voltage 100/240 V
Capacity (Metric) 1 L
Speed 10 to 280 rpm
Temperature Range (Metric) 20°C to 220°C
For Use With (Application) Rotary Evaporation
Cooling Surface 1500 cm2
Material (Coating) P+G Safety Coating
Includes B-301 Heating Bath
Max. Temperature (Metric) 95°C
Wattage 100 W
Glassware Assembly Type Vertical
IP Rating IP21
Heating Capacity (Metric) 2.3 L
Angle 10° to 50°
Certifications CE/CSA Approved
Type Rotary Evaporator
Frequency 50/60 Hz
Model Rotavapor R-300
Standard Taper Joint 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.