missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Rods
Description
- Virginal rods for further treatment and processing in lengths of up to 2 m.
- Diameter and length are nominal dimensions and can contain a machining allowance.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 15 mm |
| Min. Operating Temperature (Metric) | -200°C |
| Sterility | Non-sterile |
| Color | White |
| Flexibility | Rigid |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?