missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Pore Size | 63 μm |
| Type | Test Sieve |
| Certifications/Compliance | ASTM E11 |
| Diameter (English) Outer | 8 in. |
| Material | Stainless Steel |
| Tyler Standard | 230 Mesh |
| U.S. Standard | No. 230 |
| For Use With (Application) | Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?