missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Retort Clamps With Special Flexible Shaft

Product Code. 10035070
Change view
Click to view available options
For Use With (Equipment):
Retort Stands
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10035070 Retort Stands Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10035070 Supplier Bochem™ Supplier No. 5830
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ retort clamps are made from 18/10 stainless steel with a silicone coating on the fingers and a nickel-plated flexible shaft.

  • 18/10 stainless steel
  • Fingers with silicone coating
  • Flexible shaft 290 mm length

Specifications

For Use With (Equipment) Retort Stands
For Use With (Application) Holding and Supporting Various Laboratory Apparatus
Description Flexible Retort Clamp
Diameter (Metric) 12 to 40 mm
Length (Metric) Arm 290 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.