missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Retort Clamp

Product Code. 10075180
Change view
Click to view available options
Length (Metric):
180 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10075180 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10075180 Supplier Bochem™ Supplier No. 5480
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Retort Clamp with a round, cork lined jaw.

  • Round
  • Cork lining

Specifications

Material Zinc-plated Steel
Diameter (Metric) 12 mm
Length (Metric) 180 mm
Diameter (Metric) Inside 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.