missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Vu-Union Vespel/Graphite Ferrules
Description
- Material: 60% Vespel/40% graphite
- Maximum Operating Temperature: 400°C
Specifications
Specifications
| Type | Ferrule |
| Diameter (English) Inside | 0.0314 in. |
| Operating Temperature (English) | 752°F |
| Operating Temperature (Metric) | 400°C |
| Size (English) Fitting | 0.0625 in. |
| Size (Metric) Fitting | 0.15 cm |
| For Use With (Equipment) | Vacuum Vu-Union Connector, Fits Column 0.45, 0.53 I.D., 0.8 mm O.D. |
| Material | 40% Graphite, 60% Vespel |
| Diameter (Metric) Inside | 0.08 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?