missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek™-Deactivated Guard Columns
Description
- Fused silica
- Tested with a comprehensive test mix to ensure high inertness
- Revolutionary deactivation process for superior inertness
- Ideal for chlorinated pesticide analysis (reduces endrin breakdown to less than 1%)
- Maximum temperature: 380°C (716°F)
Specifications
Specifications
| Max. Temperature | 380°C |
| Diameter (Metric) Inner | 0.32 mm |
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 5 m |
| Coating | Fused Silica |
| Quantity | Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?