missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™5Sil MS Capillary Columns, I.D. 0.25 mm

Product Code. 10129664
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness unitSize
10129664 30 m 1 μm Each
10389643 30 m 0.25 μm Each
12902469 30 m 0.25 μm Each
12982449 15 m 0.1 μm -
12912459 15 m 0.25 μm -
12942479 15 m 0.5 μm -
12912489 15 m 1 μm -
12932489 30 m 1 μm -
12912499 60 m 1 μm -
12962479 30 m 0.5 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10129664 Supplier Restek™ Supplier No. 13653
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Exceptionally inert columns for GC/MS and trace level analyses

  • Low bleed at high temperatures for high sensitivity and low detection levels
  • Excellent inertness for acidic and basic compounds
  • Engineered for column-to-column reproducibility
  • Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane

  • Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase Rxi™-5Sil MS
For Use With (Application) Organophosphorous Pesticides Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis
Particle Size 1 μm
Temperature Range -60°C to +330/350°C
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low polar
Coating Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.