missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™-5ms Capillary Columns
Description
- Fused silica capillary columns with exceptional reproducible retention
- High inertness for low level basic and acidic compounds
- Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
- Long lifetime
- Equivalent to USP G27 phase
Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides
Specifications
Specifications
| Diameter (Metric) Inner | 0.18 mm |
| Stationary Phase | Rxi™-5 MS |
| USP Type | G27 |
| For Use With (Application) | Drugs of Abuse Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis |
| Particle Size | 0.18 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.18 μm |
| Length (Metric) | 20 m |
| Polarity | Low polar |
| Coating | Fused Silica |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?