missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™-5ms Capillary Columns

Product Code. 10068982
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.4 μm
0.5 μm
1 μm
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10068982 30 m 0.25 mm 0.5 μm Each
12982409 30 m 0.25 mm 0.4 μm -
10169192 20 m 0.18 mm 0.18 μm Each
12912349 20 m 0.18 mm 0.18 μm -
10064525 15 m 0.25 mm 0.25 μm Each
12982349 15 m 0.25 mm 0.25 μm -
12992369 30 m 0.53 mm 0.25 μm -
12992359 30 m 0.25 mm 0.25 μm Each
10305308 30 m 0.25 mm 0.25 μm -
10700987 30 m 0.32 mm 0.5 μm -
12912389 30 m 0.32 mm 0.5 μm -
12902379 60 m 0.25 mm 0.25 μm -
10485243 60 m 0.25 mm 0.25 μm -
12952379 15 m 0.25 mm 0.5 μm -
10299475 30 m 0.25 mm 1 μm -
12932399 30 m 0.25 mm 1 μm -
12982399 30 m 0.53 mm 1 μm -
12962399 30 m 0.32 mm 1 μm -
10434603 30 m 0.25 mm 0.5 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 10068982 Leverandør Restek™ Leverandørnr. 13905
Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Fused silica capillary columns with exceptional reproducible retention
  • High inertness for low level basic and acidic compounds
  • Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
  • Long lifetime
  • Equivalent to USP G27 phase

Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides

Tekniske data

Diameter (Metric) Inner 0.25 mm
Stationary Phase Rxi™-5 MS
USP Type G27
For Use With (Application) Amines Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis
Particle Size 0.5 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low polar
Coating Fused Silica
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.