missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-1 Capillary Columns

Product Code. 10087611
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.10 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Quantity:
1/Pk.
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity unitSize
10087611 30 m 0.53 mm 1 μm 1/Pk. Each
12925309 30 m 0.25 mm 0.10 μm 1/Pk. -
12975309 30 m 0.32 mm 0.10 μm 1/Pk. -
12995339 30 m 0.25 mm 0.25 μm 1/Pk. -
12965349 30 m 0.32 mm 0.25 μm 1/Pk. -
12935409 30 m 0.32 mm 0.5 μm 1/Pk. -
12965449 30 m 0.25 mm 1 μm 1/Pk. -
12915459 30 m 0.32 mm 1 μm 1/Pk. -
10430847 30 m 0.32 mm 1 μm 1/Pk. -
12948119 30 m 0.53 mm 1.5 μm 1/Pk. -
12938149 30 m 0.32 mm 5 μm 1/Pk. Each
12988149 30 m 0.53 mm 5 μm 1/Pk. -
12918189 30 m 0.32 mm 3 μm 1/Pk. -
10116533 30 m 0.32 mm 3 μm 1/Pk. Each
12978189 30 m 0.53 mm 3 μm 1/Pk. Each
12918079 30 m 0.53 mm 1 μm 1/Pk. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10087611 Supplier Restek™ Supplier No. 10155
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Similar in polarity to DB-1 and HP-1

  • Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
  • Manufactured from high-quality fused silica tubing
  • Surrounded by a rugged stainless-steel cage
  • Excellent thermal stability for low bleed at high temperatures

Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.53 mm
Stationary Phase Rtx™-1
USP Type G1, G2, G38
For Use With (Application) Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 1 μm
Temperature Range -60°C to +310/330°C
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Quantity 1/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.