missing translation for 'onlineSavingsMsg'
Learn More

Restek™ One-Piece Fused Silica Adaptor Ferrule

Product Code. 13011580
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner Tubing:
0.025 cm
0.032 cm
0.053 cm
Diameter (Metric) Outer Tubing:
<0.025 to 0.04 cm
0.04 to 0.05 cm
0.05 to 0.08 cm
Size (Metric):
0.079 cm
Unit Size:
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Tubing Diameter (Metric) Outer Tubing Size (Metric) unitSize
13011580 0.032 cm 0.04 to 0.05 cm 0.079 cm -
10364255 0.032 cm 0.04 to 0.05 cm 0.079 cm -
10235832 0.025 cm <0.025 to 0.04 cm 0.079 cm -
13001580 0.025 cm <0.025 to 0.04 cm 0.079 cm -
13021580 0.053 cm 0.05 to 0.08 cm 0.079 cm -
10157294 0.053 cm 0.05 to 0.08 cm 0.079 cm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13011580 Supplier Restek™ Supplier No. 20140

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.

Specifications

Type Valco Adaptor Ferrule
Diameter (English) Inner Tubing 0.012 in.
Diameter (English) Outer Tubing 0.015 to 0.019 in.
Diameter (Metric) Inner Tubing 0.032 cm
Diameter (Metric) Outer Tubing 0.04 to 0.05 cm
Size (English) 0.0312 in.
Size (Metric) 0.079 cm
Temperature (English) Max. 662°F
Temperature (Metric) Max 350°C
Material Valcon Polyimide, Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.