missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ One-Piece Fused Silica Adaptor Ferrule
Description
Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.
Specifications
Specifications
| Type | Valco Adaptor Ferrule |
| Size (English) | 0.0312 in. |
| Size (Metric) | 0.079 cm |
| Temperature (English) Max. | 662°F |
| Temperature (Metric) Max | 350°C |
| For Use With (Equipment) | Valco Adaptor Ferrule |
| Material | Valcon Polyimide, Fused Silica |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?