missing translation for 'onlineSavingsMsg'
Learn More

Restek™ MXT™-5 Capillary Columns, 60m

Product Code. 10094557
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.28 mm
Particle Size:
0.25 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Particle Size unitSize
10094557 0.28 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10094557 Supplier Restek™ Supplier No. 70227
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Siltek™-treated stainless steel

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils and semivolatiles
  • Temperature range: -60°C to 430°C (-76° to 806°F)
  • Equivalent to USP G27, G36 phases

Specifications

Max. Temperature 445°C
Diameter (Metric) Inner 0.28 mm
Stationary Phase Mxt™-5
USP Type G27, G36
For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +430°C
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Low polar
Coating Siltek™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.