missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines

Product Code. 10017611
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
Diameter (Metric) Inner:
0.05 mm
0.1 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10017611 5 m 0.1 mm Each
12935189 5 m 0.05 mm -
12955189 5 m 0.1 mm -
10029429 5 m 0.25 mm Each
12995189 5 m 0.25 mm -
12975189 5 m 0.15 mm -
12935199 5 m 0.32 mm -
12965199 5 m 0.53 mm -
12975199 5 m 0.53 mm -
12915199 5 m 0.25 mm -
12985189 5 m 0.15 mm -
12995199 5 m 0.53 mm -
12925209 5 m 0.18 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10017611 Supplier Restek™ Supplier No. 10041

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Most common solvents easily wet and create a uniform film on the tubing surface

  • Wide range of applications
  • Maximum temperature 325°C
  • Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness

Specifications

Diameter (Metric) 0.363 ±0.012 mm
Type Intermediate-Polarity, Deactivated Fused Silica
Diameter (Metric) Inner 0.1 mm
Length (Metric) 5 m
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.