missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liner Seals for Varian 1177 Injectors
Description
- High thermal stability at injection port temperatures up to 450°C
- For split or splitless liners
Specifications
Specifications
| Quantity | 50/Pk. |
| Temperature (Metric) Max | 450°C |
| Product Type | O-ring |
| Diameter (Metric) Inner | 0.635 cm |
| For Use With (Equipment) | Split Liners, Agilent and Bruker/Varian 1177 Injectors |
| Liner Material | Graphite |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?