missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Allure Columns with C18 Column Packing

Product Code. 10184976
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Flow Rate:
1 mL/min
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Flow Rate unitSize
10184976 150 mm 4.6 mm 1 mL/min Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10184976 Supplier Restek™ Supplier No. 9164565

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Allure C18 Columns (USP L1) are excellent for LC/MS and ELSD.

  • Small pore size in a high-purity, Type B silica provides a large surface area
  • High carbon loads, highly retentive
  • An excellent choice for light scattering (ELSD) and MS detectors, in which more organic solvent in the mobile phase gives better sensitivity

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With LC/MS and ELSD
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 60 Å
Quantity 1 Ea.
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Type B Silica
Carbon Load 27%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.