missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replaceable Plunger in Needle Kit
Description
- High precision and accuracy for small volume injections
- Replacement plunger/needle kits
- Kits are matched. Needles and plungers must be replaced as a set
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Needle Gauge | 26 G |
| Diameter (Metric) Outer | 0.47 mm |
| Diameter (Metric) Outer Needle | 0.47 mm |
| Product Type | Replacement Needle and Plunger: NP0.5B-HP-0.47 |
| Volume (Metric) | 0.5 μL |
| Length (Metric) Needle | 42 mm |
| Needle Point Style | Cone |
| For Use With (Equipment) | Syringes (0.5μL) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?