missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Removable Thermal Transfer Printable Labels
Click to view available options
Height (Metric):
12.7 mm
25.4 mm
Labels per Row:
1
3
Vertical Repeat (Metric):
15.2 mm
28.6 mm
Width (Metric):
25.4 mm
50.8 mm
Unit Size:
Each
Description
- Ideal for laboratory applications
- For use on bottles, flasks, and glassware
- Removable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Removable |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester (B-533) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction