missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Removable Needles

Product Code. 10157450
Change view
Click to view available options
:
Diameter: 0.47mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10157450 Diameter: 0.47mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10157450 Supplier Hamilton™ Supplier No. 202645

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 0.47 mm
Product Type Removable Needle
Needle Point Style 2
For Use With (Equipment) Shimadzu AOC-14/AOC-17/AOC-20 Autosampler Syringe (10μL )
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.