missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Removable Needle for Agilent Autosampler Syringes

Product Code. 10075620
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (Metric) Outer:
0.47 mm
0.63 mm
Length (Metric) Needle:
42 mm
50 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Diameter (Metric) Outer Length (Metric) Needle unitSize
10075620 23 G 0.63 mm 50 mm Each
10258770 26 G 0.47 mm 42 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10075620 Supplier Trajan Scientific and Medical™ Supplier No. 037717

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Quality needle replacements for use with Agilent autosampler syringes with removable needle.

  • Needle length is the exposed length of needle
  • For use with Agilent Technologies autosamplers

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer 0.63 mm
Product Type Replacement Needle
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (10μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.