missing translation for 'onlineSavingsMsg'
Learn More

BOLA Reducing Unions

Product Code. 10013301
Change view
Click to view available options
Diameter (Metric) Outer:
8 mm
10 mm
12 mm
14 mm
16 mm
Thread Size:
4 mm
6 mm
8 mm
10 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Thread Size unitSize
10013301 12 mm 8 mm Each
10731611 8 mm 4 mm Each
10767492 10 mm 4 mm Each
10267161 16 mm 10 mm Each
10608641 12 mm 4 mm Each
10217261 14 mm 4 mm Each
10498991 16 mm 4 mm Each
10439191 12 mm 6 mm Each
10115161 14 mm 6 mm Each
10609601 16 mm 6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10013301 Supplier BOLA Supplier No. D52638
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reducing Unions PTFE, glass-fibre reinforced PTFE nut

Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE. For connecting tubing or tube with different outer diameters. Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Outer 12 mm
Thread Size 8 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.