missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ FC Series Recirculating Cooling Baths with Air Compressor

Product Code. 10100831
Change view
Click to view available options
Flow Rate:
20 L/min.
22 L/min.
28 L/min.
Capacity (Metric):
11 L
8 L
8 to 11 L
Electrical Requirements:
230 V 50 Hz
230 V 60 Hz 10 A
230 V 60 Hz 14 A
230 V 60 Hz 15 A
230 V 60 Hz 7 A
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Capacity (Metric) Electrical Requirements unitSize
10100831 22 L/min. 8 to 11 L 230 V 50 Hz Each
10728481 22 L/min. 8 L 230 V 60 Hz 10 A Each
10099190 20 L/min. 8 L 230 V 60 Hz 7 A Each
11914828 28 L/min. 8 to 11 L 230 V 50 Hz Each
10578551 22 L/min. 11 L 230 V 60 Hz 14 A Each
11930308 28 L/min. 11 L 230 V 60 Hz 15 A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10100831 Supplier Julabo™ Supplier No. 9600123
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers an economical solution for cooling applications. Julabo™ FC Series Recirculating Cooling Baths with Air Compressor have a compact design and fit under a lab counter.

  • Adjustable ratio for feed/return temperatures
  • Easy filling system located at the front
  • Activation of pump for filling
  • Bright MULTI-DISPLAY (LED)
  • Upper and lower temperature warning functions with interval tone
  • Integrated freezing protection and dry-running protection
  • Rapid and easy operation via seamless, splash-proof keypad
  • Liquid level indication on the front
  • Self-test, reciprocal sensor monitoring, pump motor and compressor overload protection
  • Complete shut-down with audible signal in case of an alarm
  • Removable venting grid for simplified removal of dust
  • ATC function for simple correction of temperature variations
  • RS232 interface for on-line communication (LIMS capability)
  • High temperature stability
  • Integrated heater with 1.2 kW capacity 
  • Pressure Indicator 0...1.6 bar

Specifications

Capacity (Metric) 8 to 11 L
Certifications/Compliance CE
Cooling Capacity 0.26kW at -10°C, 0.65kW at 5°C, 0.85kW at 10°C, 1.2kW at 20°C (Medium Ethanol)
Flow Rate 22 L/min.
Temperature Range -20°C to +80°C
Heating Capacity 1.2 kW
Max. Pressure 17.4 psi
Model FC1200S
Refrigerant R134A
Temperature Accuracy ±0.2°C
Temperature Stability ±0.2°C
Length (Metric) 61 cm
Width (Metric) 46 cm
Height (Metric) 49 cm
Weight (Metric) 66 kg
Electrical Requirements 230 V 50 Hz
Voltage 220 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.