missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Specialty Lab Glassware
- Reaction Kettles
- Lenz Laborglasintrumente Reaction Vessels, Spherical, with Thermostatic Jacket and Withdrawal Valve
Lenz Laborglasintrumente Reaction Vessels, Spherical, with Thermostatic Jacket and Withdrawal Valve
Product Code. 10176202
Change view
Click to view available options
Volume (Metric) Working:
0.25 L
0.5 L
1 L
2 L
4 L
6 L
10 L
Height (Metric):
255 mm
280 mm
315 mm
360 mm
395 mm
440 mm
455 mm
525 mm
Diameter (Metric) Outer Flange:
60 mm
100 mm
150 mm
200 mm
Thread Size:
GL 14 Connectors
GL 18 Connectors
KF 15 Connectors
Unit Size:
Each
17 product options available for selection
| Product Code. | Volume (Metric) Working | Height (Metric) | Diameter (Metric) Outer Flange | Thread Size | unitSize |
|---|---|---|---|---|---|
| 10176202 | 6 L | 440 mm | 100 mm | GL 18 Connectors | Each |
| 11502324 | 10 L | 525 mm | 150 mm | KF 15 Connectors | Each |
| 10543963 | 4 L | 395 mm | 100 mm | GL 18 Connectors | Each |
| 10748183 | 2 L | 360 mm | 100 mm | GL 18 Connectors | Each |
| 11502314 | 0.5 L | 280 mm | 60 mm | GL 14 Connectors | Each |
| 11512314 | 1 L | 315 mm | 60 mm | GL 14 Connectors | Each |
| 11522314 | 6 L | 455 mm | 150 mm | GL 18 Connectors | Each |
| 11522324 | 6 L | 440 mm | 150 mm | KF 15 Connectors | Each |
| 11532314 | 0.25 L | 255 mm | 60 mm | KF 15 Connectors | Each |
| 11532324 | 10 L | 525 mm | 200 mm | KF 15 Connectors | Each |
| 11542314 | 0.5 L | 280 mm | 60 mm | KF 15 Connectors | Each |
| 11552314 | 1 L | 315 mm | 60 mm | KF 15 Connectors | Each |
| 11562314 | 2 L | 360 mm | 100 mm | KF 15 Connectors | Each |
| 11572314 | 4 L | 395 mm | 100 mm | KF 15 Connectors | Each |
| 11582314 | 6 L | 440 mm | 100 mm | KF 15 Connectors | Each |
| 11592304 | 0.25 L | 255 mm | 60 mm | GL 14 Connectors | Each |
| 11592314 | 6 L | 455 mm | 150 mm | KF 15 Connectors | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Without graduation, with laboratory flange LF, with groove
- With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15)
- Made of DURAN™ tubing, other sizes on request
- Delivery with 2 plastic olives GL14/18 and screw caps
Specifications
Specifications
| Diameter (Metric) Outer Flange | 100 mm |
| Capacity (Metric) | 6 L |
| Height (Metric) | 440 mm |
| Includes | Lab Flange 100 LF, groove and two connectors (GL 18) |
| Thread Size | GL 18 Connectors |
| Diameter (Metric) Outer | 280 mm |
| Volume (Metric) Working | 6 L |
| Quantity | 1 Ea. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?