missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Universal clamp for secure mounting of synthesis flasks
- Support rod for positioning temperature sensor
- Elliptical magnetic stirring bars that perfectly adapt to the shape of the round-bottom flask
- Stirring bar length: 20 to 80 mm
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Voltage | 220/230 V |
| Includes | Support Rod, Universal Clamp, Stirring Bars (30 mm and 40 mm), 2 x Boss Head Clamps, 5 x IKAFLON 25 Ellipse, RCT Basic, PT 1000.6 Temperature Sensor, Holding Rod, Screw Driver, 1000 mL Flask Carrier without Handle |
| Safety Features | Temperature Safety Circuit |
| Shipping Weight (Metric) | 2.4 kg |
| For Use With (Equipment) | Connection For External Temperature Sensor PT1000, ETS-D5, ETS-D6 |
| Height (Metric) | 85 mm |
| Temperature (Metric) | 310°C |
| Ambient Temperature | 5°C to 40°C |
| Frequency | 50/60 Hz |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
