missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 3.2 mm, Male Connections, for Plate Mounting with Hole Screw-Joint

Product Code. 10128661 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10128661 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10128661 Supplier Buerkle™ Supplier No. 87541104
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

  • Manufactured from polyoxymethylene
  • Maximum flow possible
  • Easy single-handed operation
  • Secure O-ring guarantees that couplings are leakproof
  • Operating pressure at 20°C: with vacuum up to 10 bar
  • Operating temperature from −40° to +80°C
  • Couplings simply connect to each other, automatically clicking into place and opening the valves
  • When disconnecting, the valves are automatically sealed, no leakage occurs
TRUSTED_SUSTAINABILITY

Specifications

Description With valve
Diameter (Metric) Plate borehole diameter of 13 mm
Diameter (Metric) Inner 4 mm
Material POM
Diameter (Metric) Outer 6 mm
Overall Length (Metric) 43 mm
For Use With 4 x 6 mm Hose
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1
Width (Metric) 3.2 mm
Includes Rapid coupling
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 80°C
Product Type Rapid Coupling
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.