missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Micro Absorption Cell Cuvettes
Description
- Very chemically resistant
- Maintains shape, even at high temperatures up to approximately 1000°C
- 80% transmission from 320 to 2500nm
Specifications
Specifications
| Type | Macro Absorption Cell |
| Capacity (Metric) | 7000 μL |
| Material | Quartz Suprasil |
| Width (Metric) Interior | 9.5mm |
| Path Length | 20 mm |
| Wavelength Range | 200 to 2500 nm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?