missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ PVDF BNC Connector Combination pH Electrode
Specifications
Specifications
| Connector Types | BNC |
| Type | BNC Connector Combination pH Electrode |
| For Use With (Application) | Used on any pH meter that has the female BNC probe input |
| Material | PVDF Body |
| pH Range | 0 to 12 |
| Temperature (Metric) Range | 0°C to 50°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?