missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PVC Tray for Microscope Slides
Description
- Moulded in white PVC for easy identification of different dyes on the slides
- Ideal work station for 76 x 26mm slides
- Designed for easy removal of slides
- Can hold up to 40 slides
Specifications
Specifications
| Dimensions (L x W x H) | 190 x 660 x 8 mm |
| Color | White |
| Height (Metric) | 8 mm |
| Length (Metric) | 190 mm |
| Material | PVC |
| Type | Microscope Slides Tray |
| Width (Metric) | 660 mm |
| For Use With | Easy Identification of Different Dyes on the Slides, Ideal Work Station for Slides |
| Shape | Rectangular |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?