missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Wide Mouth Bottles
Description
- Manufactured from PTFE
- Universal chemical resistance
- Screw cap provided, thread GL 45
- FDA conformity
- Thick-walled for durability
- Smooth interior surface
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Inner | 34 mm |
| Material | PTFE |
| Max. Temperature (Metric) | +250°C |
| Temperature Range (Metric) | −200° to +250°C |
| Format | Thick walled |
| Certifications/Compliance | FDA |
| Closure Included | Yes |
| Mouth | Wide |
| Height (Metric) | 122 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?